Evolution
7-1/4" 18T, 5/8" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood
- Zoro #: G305675153
- Mfr #: 185BLADEWD
Hover or click to zoom Tap to zoom
Key Features
- Item: Wood cutting blade
- Blade Diameter: 0.059 In.
- Max. RPM: 5800 RPM
- Material: Carbide
- Number of Teeth: 18
- Arbor Size: 5/8 In.
$17.84
Subtotal: $17.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Evolution
- MFR #185BLADEWD
- Zoro #G305675153
- Country of OriginJapan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.059 In. |
Arbor Size | 5/8 In. |
Details
Item | Wood cutting blade |
Max. RPM | 5800 RPM |
Material | Carbide |
Number of Teeth | 18 |
Description
Evolution
Reviews of Evolution #185BLADEWD
Explore more
- EVOLUTION Evolution 510-14BLADE-AL Tct Metal Cutting Blade For Aluminum 510-14BLADE-AL
- EVOLUTION Evolution 510-230BLADE-ST Tct Metal Cutting Blade Mild Steel 510-230BLADE-ST
- EVOLUTION 7" Thin Steel Cutting Blade, 20mm Arbor 180BLADETS
- EVOLUTION Evolution 510-14BLADE-SSN Tct Metal Cutting Blade For Stainlees Steel 510-14BLADE-SSN
- EVOLUTION 7" Stainless Steel Cutting Blade, 20mm Arbor 180BLADESSN
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor 12BLADEST
- EVOLUTION 10" 28T, 1" Arbor, Tungsten Carbide Tipped Multi-Material Cutting Blade Rage255SMSDB
- CRESCENT Crescent 7-1/4" 44T Trex Blade CSBTX-744
- DEWALT 10 Construc Comb Pack DWA1040CMB
- FREUD Panel Sizing for Sliding Table Saws, 250 LU3B02
- Evolution Power Saw Blades