Exair
Vacuum Ejector Muffler, 1 in. NPT, 200 F
Mfr # 890005
Zoro # G6213313
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1 in
- Max. Temp. 200 Degrees F
- Type Pneumatic
- Length (In.) 7 7/8 in
- Fitting Material Aluminum
Explore More Products
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F 890001
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F 890004
- EXAIR Vacuum Ejector Muffler, 1/2 in. NPT, 200 F 890003
- EXAIR Exair, Straight Through Muffler For 3/8" NPT 890002
- FESTO Silencer UC-3/8-20 UC-3/8-20
- SPEEDAIRE Speed Control Muffler, 1/4 NPT, 9/16 Hex 1EJU3
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex 1EJX3
- COILHOSE PNEUMATICS Brass Muffler 3/8" MPT MF103
- FESTO Silencer U-3/4-B U-3/4-B
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 3/8" Male NPT PFM03
- ROSS CONTROLS 3/4" Male NPT Silencer 5500A5013
- Exair Pneumatic System Components