Exair
Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm
- Zoro #: G4482585
- Mfr #: 6198-30
Hover or click to zoom Tap to zoom
Key Features
- Air Flow: 19 scfm
- Filter Type: Reusable
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Resistant Hose: 10 ft., Compressed Air Hose: 20 ft.
- Vacuum Capacity: 30 gal.
- Sound Level dBA: 86 dBA
- Item: Chip Trapper System,30 gal.
- Includes: Reversible Drum Vac Pump Assembly, Directional Flow Valve, 55 Gallon Drum, Lever Lock Drum Lid, Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), 20 ft. (6.1m) Compressed Air Hose, Chip Wand, (2) Filter Bags And Drum Dolly
$1,872.69
9% off
$1,703.00
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $1,703.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Exair #6198-30 Specifications
- Zoro #: G4482585
- Mfr #: 6198-30
- Air Flow: 19 scfm
- Filter Type: Reusable
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Resistant Hose: 10 ft., Compressed Air Hose: 20 ft.
- Vacuum Capacity: 30 gal.
- Sound Level dBA: 86 dBA
- Item: Chip Trapper System,30 gal.
- Includes: Reversible Drum Vac Pump Assembly, Directional Flow Valve, 55 Gallon Drum, Lever Lock Drum Lid, Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), 20 ft. (6.1m) Compressed Air Hose, Chip Wand, (2) Filter Bags And Drum Dolly
- Country of Origin (subject to change): United States
Description
Chip Trapper System,30 gal.
Reviews of Exair #6198-30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EXAIR Premium Reversible Drum Vac System, 3 gal, 1-1/2" Hose Dia., 19 scfm 6396-30
- EXAIR Deluxe Heavy Duty Dry Vac Sys, 5 gal., 1-1/2" Hose Dia., 68 scfm 6297
- EXAIR Deluxe High Lift Rev. Drum Vac Sys, 5 gal, 1-1/2" Hose Dia., 43 scfm 6295
- EXAIR High Lift Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm 6195
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm 6195-30
- EXAIR Premium Chip Vac System, 100 gal., 1-1/2" Hose Dia., 40 scfm 6393-110
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm 94230
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM460
- NILFISK Wet/Dry Vacuum, 1-31/32" Hose Dia., 150 cfm 4041200402
- TORNADO Drum Vacuum, Standard 160 cfm 95961
- VACMASTER VACUUM WET/DRY 6.5HP 16GAL VJH1612PF 0201
- Exair Wet Dry Vacuums