Exair
Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm
- Zoro #: G4482950
- Mfr #: 6193-30
Hover or click to zoom Tap to zoom
Key Features
- Air Flow: 40 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
- Standards: ANSI Standard MH2-2004
- Tank Material: Open Head: Steel, Drum: Plastic/Fiber
- Vacuum Capacity: 30 gal.
- Sound Level dBA: 77 dBA
- Item: Chip Vac System,30 gal.
$848.00
Subtotal: $848.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Exair #6193-30 Specifications
- Zoro #: G4482950
- Mfr #: 6193-30
- Air Flow: 40 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
- Standards: ANSI Standard MH2-2004
- Tank Material: Open Head: Steel, Drum: Plastic/Fiber
- Vacuum Capacity: 30 gal.
- Sound Level dBA: 77 dBA
- Item: Chip Vac System,30 gal.
- Includes: Plastic Tools, Chip Vac, Lever Lock Drum Lid, Shutoff Valve, Filter Bag, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool
- Country of Origin (subject to change): United States
Description
Chip Vac System,30 gal.
Reviews of Exair #6193-30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EXAIR Mini Reversible Drum Vac System, 5 gal., 1-1/2" Hose Dia., 19 scfm 6196-5
- EXAIR Deluxe Mini Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm 6293-30
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable 6190
- EXAIR Premium Heavy Duty Dry Vac Sys, 110 gal., 1-1/2" Hose Dia., 68 scfm 6397-110
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm 6393-30
- EXAIR Deluxe Heavy Duty Dry Vac Sys, 5 gal., 1-1/2" Hose Dia., 68 scfm 6297
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA, ULPA 01798180
- SHOP-VAC Shop Vacuum, 16 gal, Plastic, 80 cfm 9593406
- MILWAUKEE TOOL M18 FUELâ„¢ 9 Gallon Dual-Battery Wet/Dry Vacuum Kit 0920-22HD
- NATIONWIDE SALES Perfect Products Wet/Dry Vacuum w/5-Piece Tool Kit & Squeegee, 23 Gallon Cap. BF591
- VACMASTER VACUUM WET/DRY 2HP 1.5GAL AA155
- Exair Wet Dry Vacuums