Exair
Mini Reversible Drum Vac System, 5 gal., 1-1/2" Hose Dia., 19 scfm
- Zoro #: G4482871
- Mfr #: 6196-5
Hover or click to zoom Tap to zoom
Key Features
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
- Vacuum Capacity: 5 gal.
- Sound Level dBA: 86 dBA
- Item: Mini Reversible Drum Vac System,5 gal.
- Includes: 5 Gallon Drum W/Lid, Abs Spill Recovery Kit, Crevice Tools, Skimmer Tool
$1,104.91
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,104.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Exair #6196-5 Specifications
- Zoro #: G4482871
- Mfr #: 6196-5
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
- Vacuum Capacity: 5 gal.
- Sound Level dBA: 86 dBA
- Item: Mini Reversible Drum Vac System,5 gal.
- Includes: 5 Gallon Drum W/Lid, Abs Spill Recovery Kit, Crevice Tools, Skimmer Tool
- Country of Origin (subject to change): United States
Description
Mini Reversible Drum Vac System,5 gal.
Reviews of Exair #6196-5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EXAIR Heavy Duty HEPA Vac System, 55 gal., 1-1/2" Hose Dia., HEPA 68 scfm 6199
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm 6198-30
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm 6193
- EXAIR Premium Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm 6395-30
- EXAIR Heavy Duty Dry Vac System, 30 gal., 1-1/2" Hose Dia., 68 scfm 6197-30
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm 6195-30
- DREAMETECH Wet and Dry Vacuum, White H11
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm 9627306
- GUARDAIR Drum Vacuum, Standard 60 cfm N101DC
- ATRIX INTERNATIONAL Atrix High Capacity Wet/Dry HEPA Vacuum, 5 Gallon Cap. ATIHCIPM
- NILFISK Industrial Critical Area Vacuum, 9/16 in Hose Dia., HEPA 24 cfm M90049
- Exair Wet Dry Vacuums