Power Supply, 115V Input, 5000 VAC Output

EXAIR| Zoro #: G1660136| Mfr #: 7901

$344.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5.54"
Voltage Output: 5000VAC
Temp. Range: -40 to 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660136 Mfr #: 7901
Depth: 5.54"Voltage Output: 5000VAC
Temp. Range: -40 to 120 Degrees FHz: 50/60 HZ
For Use With: EXAIR 7192 and 7193Input Voltage: 115VAC
Standards: UL, CE, CUL, RoHSCase Style: Metal
Width: 3.49"Status Indicator: Lighted Power Switch
Height: 3.14"Number of Outlets: 2
Item: Power SupplyAmps: 0.2
Mounting Type: FlangeCountry of Origin (subject to change): United States

Description

Power Supply, Number of Outlets 2, Input Voltage 115VAC, 50/60 Hz Hz, For Use With EXAIR 7192 and 7193, Voltage Output 5000VAC, Amps 0.2, Status Indicator Lighted Power Switch, Mounting Type Flange, Case Style Metal, Height 3.14 In., Width 3.49 In., Depth 5.54 In., Temp. Range -40 to 120 Degrees F, Standards UL, CE, CUL, RoHS

Reviews