Shop Alternate Products
This Product is Discontinued
Exair
Power Supply, 115V Input, 5000 VAC Output (Discontinued)
Mfr # 7940
Zoro # G1939393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 115VAC
- For Use With EXAIR 7192 and 7193
- Mounting Type Flange
- Voltage Output 5000VAC
- Amps 0.2