Power Supply, 230V Input, 5000 VAC Output

EXAIR| Zoro #: G0888675| Mfr #: 7907

$366.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Output: 5000VAC
Input Voltage: 230VAC
Hz: 50/60 HZ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888675 Mfr #: 7907
Voltage Output: 5000VACInput Voltage: 230VAC
Hz: 50/60 HZCase Style: Metal
Height: 3.14"Mounting Type: Flange
Width: 3.49"Temp. Range: -40 to 120 Degrees F
Standards: UL, CE, CUL, RoHSNumber of Outlets: 2
For Use With: EXAIR 7192 and 7193Status Indicator: Lighted Power Switch
Depth: 5.54"Amps: 0.1
Item: Power SupplyCountry of Origin (subject to change): United States

Description

Power Supply, Number of Outlets 2, Input Voltage 230VAC, 50/60 Hz Hz, For Use With EXAIR 7192 and 7193, Voltage Output 5000VAC, Amps 0.1, Status Indicator Lighted Power Switch, Mounting Type Flange, Case Style Metal, Height 3.14 In., Width 3.49 In., Depth 5.54 In., Temp. Range -40 to 120 Degrees F, Standards UL, CE, CUL, RoHS

Reviews