KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Supply, 230V Input, 5000 VAC Output

EXAIR| Zoro #: G1163836| Mfr #: 7941

$450.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.49"
Status Indicator: Lighted Power Switch
Temp. Range: -40 to 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163836 Mfr #: 7941
Width: 3.49"Status Indicator: Lighted Power Switch
Temp. Range: -40 to 120 Degrees FInput Voltage: 230VAC
Case Style: MetalHeight: 4.44"
Voltage Output: 5000VACDepth: 5.54"
Hz: 50/60 HZAmps: 0.1
Number of Outlets: 4For Use With: EXAIR 7192 and 7193
Mounting Type: FlangeStandards: UL, CE, CUL, RoHS
Item: Power SupplyCountry of Origin (subject to change): United States

Description

Power Supply, Number of Outlets 4, Input Voltage 230VAC, 50/60 Hz Hz, For Use With EXAIR 7192 and 7193, Voltage Output 5000VAC, Amps 0.1, Status Indicator Lighted Power Switch, Mounting Type Flange, Case Style Metal, Height 4.44 In., Width 3.49 In., Depth 5.54 In., Temp. Range -40 to 120 Degrees F, Standards UL, CE, CUL, RoHS

Reviews