Exair

Premium Heavy Duty Dry Vac Sys, 110 gal., 1-1/2" Hose Dia., 68 scfm

Exair Premium Heavy Duty Dry Vac Sys, 110 gal.,  1-1/2" Hose Dia.,  68 scfm 6397-110
Hover or click to zoom Tap to zoom
$2,941.29
  • Air Flow: 68 scfm
  • Hose Dia.: 1-1/2"
  • Hose Length: Static Resistant Hose: 10 ft, Compressed Air Hose: 20 ft
  • Standards: ANSI Standard MH2-2004
  • Tank Material: Open Head: Steel, Drum: Plastic/Fiber
  • Vacuum Capacity: 110 gal.
  • Sound Level dBA: 82 dBA
  • Item: Premium Heavy Duty Dry Vac Sys,110 gal.
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $2,941.29

Exair #6397-110 Specifications

  • Air Flow: 68 scfm
  • Hose Dia.: 1-1/2"
  • Hose Length: Static Resistant Hose: 10 ft, Compressed Air Hose: 20 ft
  • Standards: ANSI Standard MH2-2004
  • Tank Material: Open Head: Steel, Drum: Plastic/Fiber
  • Vacuum Capacity: 110 gal.
  • Sound Level dBA: 82 dBA
  • Item: Premium Heavy Duty Dry Vac Sys,110 gal.
  • Includes: Lever Lock Drum Lid, Filter Bag, 10 ft. (3m) Static Resistant Hose, 20 ft. (6.1m) Compressed Air Hose, Filter Bag, Shutoff Valve, Gauge, Heavy Duty Tools, Tool Holder And Drum Dolly, 2 Piece Double Bend Wand, 12" (305mm) Floor Tool, 11" (279mm) Crevice Tool, 24" (610mm) Crevice Tool, Skimmer Tool With Detachable Brush, Tool Holder, And A 3-1/2" (89mm) Diameter Dust Brush With Conductive Bristles
  • Country of Origin (subject to change): United States

Description

Designed with powerful suction control and lasting durability, this premium heavy duty dry vac sys,110 gal. from Exair makes it easy to tackle the toughest cleaning jobs.

Reviews of Exair #6397-110