Static Air Knife, 1/4 In NPT, 18 In L, Al

EXAIR| Zoro #: G0967601| Mfr #: 111018

$631.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 2.23
Air Consumption (SCFM): 52.2
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967601 Mfr #: 111018
Overall Depth (In.): 2.23Air Consumption (SCFM): 52.2
Material: Aluminum(F)NPT Inlet: 1/4"
Working Pressure: 80 to 250 PSIAir Slot Width (In.): 18
Air Slot Gap (In.): 0.002Max. Temp. (F): 165
Overall Thickness (In.): 1.85Max. dBA: 64 at 80 PSI
Overall Width (In.): 19Type: High Efficiency, General Purpose
Item: Static Eliminating Air KnifeNumber of Inlets: 4
Country of Origin (subject to change): United States

Description

Static Eliminating Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 18 In, Air Slot Gap 0.002 In, Air Consumption 52.2 SCFM, Max dBA 72, Aluminum, Max Temp 165 F, Overall Width 19 In, Overall Depth 2.23 In, Overall Thickness 1.85 In

Reviews