BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Static Air Knife, 1/4 In NPT, 24 In L, Al

EXAIR| Zoro #: G1321896| Mfr #: 111024

$731.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Slot Width (In.): 24Overall Thickness (In.): 1.85Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321896 Mfr #: 111024
Air Slot Width (In.): 24Overall Thickness (In.): 1.85
Material: Aluminum(F)NPT Inlet: 1/4"
Overall Width (In.): 25Air Consumption (SCFM): 69.6
Max. dBA: 64 at 80 PSIOverall Depth (In.): 2.23
Air Slot Gap (In.): 0.002Working Pressure: 80 to 250 PSI
Item: Static Eliminating Air KnifeMax. Temp. (F): 165
Type: High Efficiency, General PurposeNumber of Inlets: 4
Country of Origin (subject to change): United States

Description

Static Eliminating Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 24 In, Air Slot Gap 0.002 In, Air Consumption 69.6 SCFM, Max dBA 72, Aluminum, Max Temp 165 F, Overall Width 25 In, Overall Depth 2.23 In, Overall Thickness 1.85 In

Reviews