SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Static Air Knife, 1/4 In NPT, 30 In L, Al

EXAIR| Zoro #: G0944386| Mfr #: 111030

$1016.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Consumption (SCFM): 87.0Coating: -Type: High Efficiency, General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944386 Mfr #: 111030
Air Consumption (SCFM): 87.0Coating: -
Type: High Efficiency, General PurposeMax. dBA: 64 at 80 PSI
(F)NPT Inlet: 1/4"Overall Width (In.): 31
Max. Temp. (F): 165Outside Dia. (In.): -
Inside Dia. (In.): -Material: Aluminum
Item: Static Eliminating Air KnifeOverall Thickness (In.): 1.85
Number of Inlets: 4Input Voltage: -
Includes: -Overall Depth (In.): 2.23
Working Pressure: 80 to 250 PSIAir Slot Width (In.): 30
Air Slot Gap (In.): 0.002Country of Origin (subject to change): United States

Description

Static Eliminating Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 30 In, Air Slot Gap 0.002 In, Air Consumption 87 SCFM, Max dBA 72, Aluminum, Max Temp 165 F, Overall Width 31 In, Overall Depth 2.23 In, Overall Thickness 1.85 In

Reviews