DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Static Air Knife, 1/4 In NPT, 42 In L, Al

EXAIR| Zoro #: G1020826| Mfr #: 111042

$1428.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
(F)NPT Inlet: 1/4"
Working Pressure: 80 to 250 PSI
Air Consumption (SCFM): 121.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020826 Mfr #: 111042
(F)NPT Inlet: 1/4"Working Pressure: 80 to 250 PSI
Air Consumption (SCFM): 121.8Type: High Efficiency, General Purpose
Air Slot Gap (In.): 0.002Overall Thickness (In.): 1.85
Material: AluminumAir Slot Width (In.): 42
Overall Width (In.): 43Overall Depth (In.): 2.23
Max. dBA: 64 at 80 PSINumber of Inlets: 4
Item: Static Eliminating Air KnifeMax. Temp. (F): 165
Country of Origin (subject to change): United States

Description

Static Eliminating Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 42 In, Air Slot Gap 0.002 In, Air Consumption 121.8 SCFM, Max dBA 72, Aluminum, Max Temp 165 F, Overall Width 43 In, Overall Depth 2.23 In, Overall Thickness 1.85 In

Reviews