KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Static Air Knife, 1/4 In NPT, 48 In L, Al

EXAIR| Zoro #: G1116464| Mfr #: 111048

$1195.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width (In.): 49
Air Slot Gap (In.): 0.002
Max. dBA: 64 at 80 PSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116464 Mfr #: 111048
Overall Width (In.): 49Air Slot Gap (In.): 0.002
Max. dBA: 64 at 80 PSIWorking Pressure: 80 to 250 PSI
Number of Inlets: 4Overall Depth (In.): 2.23
Overall Thickness (In.): 1.85Material: Aluminum
Max. Temp. (F): 165Air Consumption (SCFM): 139.2
Item: Static Eliminating Air KnifeAir Slot Width (In.): 48
(F)NPT Inlet: 1/4"Type: High Efficiency, General Purpose
Country of Origin (subject to change): United States

Description

Static Eliminating Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 48 In, Air Slot Gap 0.002 In, Air Consumption 139.2 SCFM, Max dBA 72, Aluminum, Max Temp 165 F, Overall Width 49 In, Overall Depth 2.23 In, Overall Thickness 1.85 In

Reviews