Static Air Knife, 1/4 In NPT, 6 In L, Al

EXAIR| Zoro #: G0250616| Mfr #: 111006

$528.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 2.23
Air Consumption (SCFM): 17.4
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250616 Mfr #: 111006
Overall Depth (In.): 2.23Air Consumption (SCFM): 17.4
Material: Aluminum(F)NPT Inlet: 1/4"
Working Pressure: 80 to 250 PSIAir Slot Width (In.): 6
Air Slot Gap (In.): 0.002Max. Temp. (F): 165
Overall Thickness (In.): 1.85Max. dBA: 64 at 80 PSI
Overall Width (In.): 7Type: High Efficiency, General Purpose
Item: Static Eliminating Air KnifeNumber of Inlets: 4
Country of Origin (subject to change): United States

Description

Static Eliminating Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 6 In, Air Slot Gap 0.002 In, Air Consumption 17.4 SCFM, Max dBA 72, Aluminum, Max Temp 165 F, Overall Width 7 In, Overall Depth 2.23 In, Overall Thickness 1.85 In

Reviews