Excel Dryer
Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-SB-ECO-1.1N-110-120V
Zoro # G5876363
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 11.3/12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excel Dryer
- MFR # XL-SB-ECO-1.1N-110-120V
- Zoro # G5876363
- UPC # 700251133136
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Depth | 6 45/64 in |
Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Mounting Hole Diameter | 5/16 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Sound Level 56 to 66 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Brushed Stainless, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3" Pipe Size, MNPT (9850-030)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 3/4 In (31500035406000)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-H-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- XLERATOR HAND DRYER Sensor, Infrared, For Control Assembly (XL15)
- Excel Dryer Hand Dryers