Excel

Hand Dryer, Auto, Surface, Chrome, 277V (Discontinued)

Key Features
  • Item: Hand Dryer, Auto, Surface, Chrome, 277V
  • Accessory Type: Hand Dryer, Auto, Surface, Chrome, 277V
  • Product Type: Hand Dryer, Auto, Surface, Chrome, 277V
See full product details
This Product is Discontinued
Shop for all Hand Dryers
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Item Hand Dryer, Auto, Surface, Chrome, 277V
Accessory Type Hand Dryer, Auto, Surface, Chrome, 277V
Product Type Hand Dryer, Auto, Surface, Chrome, 277V

Description

Dryer Hands Off, Automatic, Cast Cover

    Reviews of Excel #HO-IC-277V

    Explore more