EVA Tubing, Flexible, 0.10 in OD, 50 ft.

EXCELON |Zoro #: G1870242|Mfr #: 2143805

$178.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870242 Mfr #: 2143805
Inside Dia.: 3/4"Tube Material: EVA/PE
Standards: FDA CFR21 177.1520, USDA Compliant, NSF 51Tube Bend Radius: 5-1/2"
Tube Hardness: Shore D: 50Tensile Strength: 1400 psi
Item: TubingType: Flexible
Outside Dia.: 1"Tube Length: 50 ft.
Tube Color: NaturalTemp. Range: -29 Degrees to 180 Degrees F
Inside Dia.: 3/4"Outside Dia.: 1"
Country of Origin (subject to change): United States

Product Description

&&Pipe Fittings Sizing Guide|http://image.zorotools.com/zoro_tips/pipe_fittings.pdf

Product Reviews