EVA Tubing, Flexible, 0.25 in OD, 100 ft.

EXCELON| Zoro #: G0531946| Mfr #: 890210

$22.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/8"
Item: Tubing
Outside Dia.: 1/4"

Technical Specifications

Zoro #: G0531946 Mfr #: 890210
Tube Material: EVATemp. Range: 25 Degrees to 165 Degrees F
Item: TubingTensile Strength: 1400 psi
Tube Hardness: Shore A: 50Tube Color: Natural
Tube Length: 100 ft.Standards: FDA CFR21 177.1350
Type: FlexibleInside Dia.: 1/8"
Outside Dia.: 1/4"Tube Bend Radius: 1/2"
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Inside Dia. 1/8 In, Outside Dia. 1/4 In, Wall Thickness .0625 In, Bend Radius .5 In, Tensile Strength 1400 psi, Max. Pressure 65 at 73 Deg F PSI, Temp. Range 25 To 165 Deg F, Material of Construction EVA, Length 100 Ft., Hardness Shore A: 50, Color Natural, Standards FDA approved CFR21 177.1350

Product Reviews