EVA Tubing, Flexible, 0.375 in OD, 100 ft.

EXCELON| Zoro #: G1794554| Mfr #: 890610

$27.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794554 Mfr #: 890610
Tube Material: EVAStandards: FDA CFR21 177.1350
Tube Hardness: Shore A: 50Tensile Strength: 1400 psi
Item: TubingType: Flexible
Tube Length: 100 ft.Tube Color: Natural
Temp. Range: 25 Degrees to 165 Degrees FInside Dia.: 1/4"
Outside Dia.: 3/8"Tube Bend Radius: 1"
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Inside Dia. 1/4 In, Outside Dia. 3/8 In, Wall Thickness .0625 In, Bend Radius 1 In, Tensile Strength 1400 psi, Max. Pressure 25 at 73 Deg F PSI, Temp. Range 25 To 165 Deg F, Material of Construction EVA, Length 100 Ft., Hardness Shore A: 50, Color Natural, Standards FDA approved CFR21 177.1350

Product Reviews