Zoro Select
EVA Tubing, Flexible, 0.625 in OD, 100 ft.
Mfr # 891810
Zoro # G2287801
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 50
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Max. Pressure 30 psi at 73 Degrees F
Explore More Products
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. ZUSA-HT-3401
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 250 Ft, Red PU38BR
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue 1PBT1
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black 1PBN1
- ZORO SELECT Poly Tubing, Straight, OD 10mm, 50 Ft 2MP-10M-50-01
- ZORO SELECT Tubing, Polyurethane, 1/8" I.D., 1/4" O.D. ZUSA-HT-1492
- ZORO SELECT Polyurethane Tubing, 5/16 in Inside Dia. PU12ACB-25
- ZORO SELECT FEP Tubing, 3/16" ID x 5/16" OD x 25 Ft. L ZUSA-HT-933
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 320mm 3MPS-06M-10
- PARKER Tubing, Natural, Overall 100 ft L 95UM-10X1.75-0100
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 320mm 2MPS-06M-10-01
- Zoro Select Polyurethane Tubing