JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

EVA Tubing, Flexible, 1.25 in OD, 100 ft.

EXCELON| Zoro #: G0601614| Mfr #: 893510

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601614 Mfr #: 893510
Tube Hardness: Shore A: 50Tube Length: 100 ft.
Tube Material: EVATube Color: Natural
Temp. Range: 25 Degrees to 165 Degrees FStandards: FDA CFR21 177.1350
Type: FlexibleTensile Strength: 1400 psi
Item: TubingInside Dia.: 1"
Outside Dia.: 1-1/4"Tube Bend Radius: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Inside Dia. 1 In, Outside Dia. 1 1/4 In, Wall Thickness .125 In, Bend Radius 3.5 In, Tensile Strength 1400 psi, Max. Pressure 25 at 73 Deg F PSI, Temp. Range 25 To 165 Deg F, Material of Construction EVA, Length 100 Ft., Hardness Shore A: 50, Color Natural, Standards FDA approved CFR21 177.1350

Product Reviews