20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tubing, 1-1/2 I.D., 100 ft., Clear, Flexible

VALUE BRAND| Zoro #: G2256721| Mfr #: 414010-6742

$482.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256721 Mfr #: 414010-6742
Tube Color: ClearMax. Pressure: 26 psi
Standards: FDA CFR21 175.300Wall Thickness: 1/4"
Item: TubingTube Material: PVC
SAE or Metric: SAETube Length: 100 ft.
Tube Bend Radius: 5-7/8"Application: Chemical-Resistant
Temp. Range: -65 Degrees to 160 Degrees FFlexibility: Flexible
Inside Dia.: 1-1/2"Tensile Strength: 1900 psi
Tube Hardness: Shore A: 60Outside Dia.: 2"
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 60, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Wall Thickness 1/4 In., Max. Pressure 26 psi, Tube Length 100 ft., Clear, Tube Bend Radius 5-7/8 In., SAE, Flexibility Flexible, Tensile Strength 1900 psi, Temp. Range -65 Degrees to 160 Degrees F, Application Chemical-Resistant, Standards FDA CFR21 175.300
Save 15%. Sign up for Z-mail.