Tubing, Flexible, 1-3/4in OD, 100ft, Natural

EXCELON| Zoro #: G0840892| Mfr #: 723410

$264.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840892 Mfr #: 723410
Tube Color: NaturalTube Hardness: Shore D: 49
Max. Pressure: 50 PSIWall Thickness: 1/8"
Item: TubingInside Dia.: 1-1/2"
Tube Material: PEXPEX Shape: Coil
Tube Length: 100 ft.Temp. Range: -100 Degrees to 170 Degrees F
Standards: ASTM D: cell classification PE123110A, FDA 21 CFR 177.1520Outside Dia.: 1-3/4"
Inside Dia.: 1-1/2"Outside Dia.: 1-3/4"
Wall Thickness: 1/8"Country of Origin (subject to change): United States

Product Description

Tubing, Semi Flexible, Color NaturalMaterial of Construction Polyethylene, Inside Dia. 1-1/2 In., Outside Dia. 1-3/4 In., Length 100 ft., Hardness D49, Max. Pressure (PSI) 50Temp. Range (F) -100 To 170 Deg, Wall Thickness 0.125 In.Standards ASTM D: cell classification PE123110A, FDA 21 CFR 177.1520

Product Reviews