WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tubing, Polypropylene, 1/2 In OD, 100Ft

EXCELON| Zoro #: G0315192| Mfr #: 381210

$35.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Outside Dia.: 1/2"
Max. Pressure (PSI): 112 psi
Length: 100 ft.

Technical Specifications

Zoro #: G0315192 Mfr #: 381210
Outside Dia.: 1/2"Max. Pressure (PSI): 112 psi
Length: 100 ft.Standards: FDA CFR21 177.1520 UL 94 HB
Bend Radius: 5"Item: Tubing
Color: TranslucentTensile Strength: 4900 psi
Wall Thickness: 1/16"Hardness: R86, Rockwell
Inside Dia.: 3/8"Type: Flexible
Temp. Range: 35 Degrees to 220 Degrees FMaterial: PP
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Length 100 ft., Max. Pressure (PSI) 112 psi, Temp. Range 35 Degrees to 220 Degrees F, Tensile Strength 4900 psi , Material PP, Bend Radius 5 In., Wall Thickness 1/16 In., Hardness R86, Rockwell, Color Translucent, Standards FDA CFR21 177.1520 UL 94 HB

Product Reviews