Exelair By Milton
Blow Gun Kit, 150 psi, 18 pcs.
- Zoro #: G9953338
- Mfr #: EX0318BKIT
Tap to zoom
Hover or click to zoom
$22.35
- Air Gun Body Style: M Style
- Outlet Size: 1/8" NPSM
- Includes: (1) Blow Gun, (1) 6" Pencil Gauge, (1) Dual Head Air Chuck, (2) F/F Brass Hex Couplings, (1) M/M Brass Hex Nipple, (1) Safety/Adapter Blow Gun Tip, (1) Rubber Tip, (1) Tapered Tip, (2) Sports Inflation Needles, (2) M-Style Steel Female Plugs, (2) M-Style Steel Male Plugs, (2) M-Style Female Steel Couplers and Teflon Pipe Thread Tape
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.35
Exelair By Milton #EX0318BKIT Specifications
- Zoro #: G9953338
- Mfr #: EX0318BKIT
- Air Gun Body Style: M Style
- Outlet Size: 1/8" NPSM
- Includes: (1) Blow Gun, (1) 6" Pencil Gauge, (1) Dual Head Air Chuck, (2) F/F Brass Hex Couplings, (1) M/M Brass Hex Nipple, (1) Safety/Adapter Blow Gun Tip, (1) Rubber Tip, (1) Tapered Tip, (2) Sports Inflation Needles, (2) M-Style Steel Female Plugs, (2) M-Style Steel Male Plugs, (2) M-Style Female Steel Couplers and Teflon Pipe Thread Tape
- Overall Length: 3.31
- Overall Height: 0.63
- Item: Blow Gun Kit,150 psi,18 pcs.
- Air Gun Inlet Size: 1/4" NPT
- Overall Width: 2.5
- Weight: 0.185
- Material: Steel, Brass, Aluminum, Zinc
- Air Inlet Size: 1/4 in
- Nozzle Tip Material: Rubber
- Air Inlet Type: NPT
- Country of Origin (subject to change): China
Description
Blow Gun Kit,150 psi,18 pcs.
Reviews of Exelair By Milton #EX0318BKIT
Explore more
- Exelair By Milton Blow Gun Kit, 150 psi, 12 pcs. EX0312BKIT
- Exelair By Milton Blow Gun Kit, 150 psi, 17 pcs. EX0317BKIT
- Exelair By Milton Blow Gun Kit, 150 psi, 7 pcs. EX0307BKIT
- Astro Pneumatic Spray Gun, w/Cup, 1.5 mm EUROHV105
- Astro Pneumatic Spray Gun, w/Plastic Cup EUROHE103
- Tru-Flate Adjust Blowgun 'M' Type 18603
- Titan Turbo Venturi Mini Blow Gun 19405
- Titan TwinPK Air Blow Gun 19381
- Tru-Flate Air Blow Gun 1/4"Fnpt 18215
- Astro Pneumatic 8751- Air Dryer Gun 8751
- Exelair By Milton Air Guns & Accessories