Exelair By Milton
Pistol Grip Inflator Gauge Kit, 10 pcs.
- Zoro #: G9953155
- Mfr #: EX0510PKIT
Tap to zoom
Hover or click to zoom
$19.55
- Material: Cast Aluminum
- Item: Pistol Grip Inflator Gauge Kit, 10 pcs.
- Weight: 0.664
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.55
Exelair By Milton #EX0510PKIT Specifications
- Zoro #: G9953155
- Mfr #: EX0510PKIT
- Material: Cast Aluminum
- Item: Pistol Grip Inflator Gauge Kit, 10 pcs.
- Weight: 0.664
- Overall Length: 8.875
- Overall Height: 1.3125
- Overall Width: 4.75
- Product Type: Pistol Grip Inflator Gauge Kit,10 pcs.
- Country of Origin (subject to change): China
Description
Pistol Grip Inflator Gauge Kit,10 pcs.
Reviews of Exelair By Milton #EX0510PKIT
Explore more
- Exelair By Milton Digital Service Gauge w/Light, 5-100PSI EX516DIG
- Exelair By Milton Window Inflator Gauge Kit, 10 pcs. EX0510WKIT
- Exelair By Milton Pistol Grip Digital Tire Inflator Gauge EX0500P
- Exelair By Milton Inflator Gauge Kit, Analog w/ 2 Chucks / Blo Nozzle EX536KIT
- Exelair By Milton Digital Guage and Emergency Tool, 5 in 1 EX999005
- Exelair By Milton Bayonet Inflator Gauge Kit, 10 pcs. EX0510BKIT
- Exelair By Milton Digital Tire Thread Depth Gauge, 0-1in EX448DIG
- Plews Edelmann Dual Safety Chuck Live Air 118D
- Exelair By Milton Tire Inflation Kits