Razor Battery For Wahl Razors Replaces 00040-100, C1015, C1018

  • Mfr # EBWHL-2

  • Zoro # G503666717


product price:  $15.49
/ea

Key Features

Voltage - Batteries
2.4
Capacity - Batteries
1500
Width
0.89
Battery Size
Custom
Voltage
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBWHL-2
Zoro #
G503666717
UPC #
819891011411
Country of Origin
United States

Dimensions

Width
0.89
Battery Size
Custom
Length
3.35

Details

Voltage - Batteries
2.4
Capacity - Batteries
1500
Voltage
2.4
Weight
0.1
Battery Chemistry
NiCAD

Description

Razor Battery EBWHL-2 For Wahl Razors Replaces 00040-100, C1015, C1018
Razor Battery EBWHL-2 is a single cell battery. It is the perfect replacement battery for Wahl electric razor. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery Replaces Wahl 00040-100, C1015, C1018
Voltage: 2.4V
Amperage: 1500mAh
Chemistry: NiCd Nickel-Cadmium Battery
Connector: Pressure
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used. Some razors use 1 battery, while others use more. Open your razor and check to see how many batteries it uses before ordering.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.