KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor

EXPO| Zoro #: G2007546| Mfr #: 80699

$11.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Low Odor
Ink Color: Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin, Plum, Aqua
Tip Size: Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007546 Mfr #: 80699
Features: Low OdorInk Color: Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin, Plum, Aqua
Tip Size: ChiselBarrel Type: Original
Country of Origin (subject to change): United States

Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin, Plum, Aqua, Tip Size Chisel, Low Odor, Package Quantity 12

Reviews