Dry Erase Marker, Chisel Tip Black PK12

EXPO| Zoro #: G0155827| Mfr #: 83001

$13.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155827 Mfr #: 83001
Ink Color: BlackBarrel Type: Original
Tip Size: ChiselItem: Dry Erase Marker
Country of Origin (subject to change): United States

Product Description

Dry Erase Marker, Original Barrel Type, Ink Color Black, Tip Size Chisel, Package Quantity 12

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.