Dry Erase Marker, Fine Tip Black PK12

EXPO| Zoro #: G0162172| Mfr #: 84001

$16.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0162172 Mfr #: 84001
Ink Color: BlackBarrel Type: Original
Tip Size: FineItem: Dry Erase Marker
Country of Origin (subject to change): United States

Product Description

Dry Erase Marker, Original Barrel Type, Ink Color Black, Tip Size Fine, Package Quantity 12

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.