Dry Erase Marker, Chisel Tip Blue PK12

EXPO| Zoro #: G0155845| Mfr #: 83003

$13.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155845 Mfr #: 83003
Ink Color: BlueBarrel Type: Original
Tip Size: ChiselItem: Dry Erase Marker
Country of Origin (subject to change): United States

Product Description

Dry Erase Marker, Original Barrel Type, Ink Color Blue, Tip Size Chisel, Package Quantity 12

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.