KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Erase Marker, Chisel Tip, Black PK12 Low Odor

EXPO| Zoro #: G0155872| Mfr #: 80001

$19.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Original
Features: Low Odor
Ink Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155872 Mfr #: 80001
Barrel Type: OriginalFeatures: Low Odor
Ink Color: BlackItem: Dry Erase Marker
Tip Size: ChiselCountry of Origin (subject to change): United States

Description

Dry Erase Marker, Original Barrel Type, Ink Color Black, Tip Size Chisel, Low Odor, Package Quantity 12

Reviews