DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Retractable, Low Odor Dry Erase Marker Set, Fine Tip PK6

EXPO| Zoro #: G2134063| Mfr #: 1751667

$8.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Certified AP Nontoxic Ink Conforms to ASTM D4263
Features: Retractable, Low Odor
Item: Dry Erase Marker Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134063 Mfr #: 1751667
Standards: Certified AP Nontoxic Ink Conforms to ASTM D4263Features: Retractable, Low Odor
Item: Dry Erase Marker SetInk Color: Black, Blue, Green, Red, Orange, Purple
Tip Size: FineBarrel Type: Original
Country of Origin (subject to change): China

Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Orange, Purple, Tip Size Fine, Retractable, Low Odor, Standards Certified AP Nontoxic Ink Conforms to ASTM D4263, Package Quantity 6

Reviews