KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable, Low Odor Dry Erase Marker, Fine Tip Black PK3

EXPO| Zoro #: G1657914| Mfr #: 1751665

$4.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Original
Tip Size: Fine
Features: Retractable, Low Odor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657914 Mfr #: 1751665
Barrel Type: OriginalTip Size: Fine
Features: Retractable, Low OdorStandards: Certified AP Nontoxic Ink Conforms to ASTM D4263
Item: Dry Erase MarkerInk Color: Black
Country of Origin (subject to change): China

Description

Dry Erase Marker, Original Barrel Type, Ink Color Black, Tip Size Fine, Retractable, Low Odor, Standards Certified AP Nontoxic Ink Conforms to ASTM D4263, Package Quantity 3

Reviews