Dry Erase Marker, Chisel Tip, Green PK12 Low Odor

EXPO| Zoro #: G0155906| Mfr #: 80004

$19.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Chisel
Ink Color: Green
Features: Low Odor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155906 Mfr #: 80004
Tip Size: ChiselInk Color: Green
Features: Low OdorItem: Dry Erase Marker
Barrel Type: OriginalCountry of Origin (subject to change): United States

Description

Dry Erase Marker, Original Barrel Type, Ink Color Green, Tip Size Chisel, Low Odor, Package Quantity 12

Reviews