Dry Erase Marker, Chisel Tip Red PK12

EXPO| Zoro #: G0155836| Mfr #: 83002

$14.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155836 Mfr #: 83002
Ink Color: RedBarrel Type: Original
Tip Size: ChiselItem: Dry Erase Marker
Country of Origin (subject to change): United States

Product Description

Dry Erase Marker, Original Barrel Type, Ink Color Red, Tip Size Chisel, Package Quantity 12

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.