KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable, Low Odor Dry Erase Marker, Chisel Tip Black PK3

EXPO| Zoro #: G1690771| Mfr #: 1741918

$4.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Original
Features: Retractable, Low Odor
Ink Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690771 Mfr #: 1741918
Barrel Type: OriginalFeatures: Retractable, Low Odor
Ink Color: BlackItem: Dry Erase Marker
Tip Size: ChiselCountry of Origin (subject to change): China

Description

Dry Erase Marker, Original Barrel Type, Ink Color Black, Tip Size Chisel, Retractable, Low Odor, Package Quantity 3

Reviews