Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dry Erase Marker Set, Chisel Tip, Assorted Colors PK8 Low Odor

  • Zoro #: G3079842
  • Mfr #: 80678
$8.99 ($1.12/unit)
  • Barrel Type: Original
  • Marker Ink Color: Assorted
  • Marker Tip: Chisel
See full product details
Orders over $75 ship free.

Expo #80678 Specifications

  • Zoro #: G3079842
  • Mfr #: 80678
Barrel Type: Original Marker Ink Color: Assorted
Marker Tip: Chisel Low Odor: Yes
Item: Dry Erase Marker Set Marker Set Ink Colors : Black, Blue, Green, Red, Brown, Orange, Purple, Pink
Tip Size: Chisel Ink Color: Black, Blue, Green, Red, Brown, Orange, Purple, Pink
Features: Low Odor Number of Markers: 8
Marker Cap: Capped Marker Set Ink Colors: Black, Blue, Brown, Green, Orange, Pink, Purple, Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Brown, Green, Orange, Pink, Purple, Red, Number of Markers 8, Package Quantity 8

Reviews of Expo #80678