Dry Erase Marker Set, Chisel Tip Assorted Colors

EXPO| Zoro #: G1149696| Mfr #: 83056

$11.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149696 Mfr #: 83056
Barrel Type: OriginalItem: Dry Erase Marker Set
Tip Size: ChiselInk Color: Black, Blue, Green, Red, Brown, Orange
Includes: EraserCountry of Origin (subject to change): United States

Product Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue,Green, Red, Brown, Orange, Tip Size Chisel, Includes Eraser

Product Reviews

Save 15%. Sign up for Z-mail.