KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Erase Marker Set, Chisel/Fine Tip, Assorted Colors Low Odor

EXPO| Zoro #: G1429477| Mfr #: 80054

$18.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cleaner, Eraser
Barrel Type: Original
Features: Low Odor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429477 Mfr #: 80054
Includes: Cleaner, EraserBarrel Type: Original
Features: Low OdorTip Size: Chisel/Fine
Item: Dry Erase Marker SetInk Color: Black, Blue, Green, Red, Brown, Orange, Purple, Yellow
Country of Origin (subject to change): United States

Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Brown, Orange, Purple, Yellow, Tip Size Chisel/Fine, Low Odor, Includes Cleaner, Eraser

Reviews