HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 Low Odor

EXPO| Zoro #: G1139153| Mfr #: 82074

$4.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Bullet
Ink Color: Black, Blue, Green, Red
Features: Low Odor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139153 Mfr #: 82074
Tip Size: BulletInk Color: Black, Blue, Green, Red
Features: Low OdorItem: Dry Erase Marker Set
Barrel Type: OriginalCountry of Origin (subject to change): United States

Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Tip Size Bullet, Low Odor, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews