Dry Erase Marker Set, Bullet Tip Black, Blue, Green, Red PK4

EXPO| Zoro #: G0813863| Mfr #: 88074

$5.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813863 Mfr #: 88074
Ink Color: Black, Blue, Green, RedBarrel Type: Original
Tip Size: BulletItem: Dry Erase Marker Set
Country of Origin (subject to change): United States

Product Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Tip Size Bullet, Package Quantity 4

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.