KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor

EXPO| Zoro #: G1392824| Mfr #: 80174

$4.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Original
Features: Low Odor
Ink Color: Black, Blue, Green, Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392824 Mfr #: 80174
Barrel Type: OriginalFeatures: Low Odor
Ink Color: Black, Blue, Green, RedItem: Dry Erase Marker Set
Tip Size: ChiselCountry of Origin (subject to change): United States

Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Tip Size Chisel, Low Odor, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews