20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Dry Erase Marker Set, Fine Tip Black, Blue, Green, Red PK4

EXPO| Zoro #: G1224072| Mfr #: 84674K

$4.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224072 Mfr #: 84674K
Ink Color: Black, Blue, Green, RedBarrel Type: Original
Tip Size: FineItem: Dry Erase Marker Set
Country of Origin (subject to change): United States

Product Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Tip Size Fine, Package Quantity 4

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.