KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor

EXPO| Zoro #: G2472197| Mfr #: 86601

$7.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Original
Features: Low Odor
Ink Color: Black, Blue, Green, Red, Lime, Pink, Turquoise, Aqua
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472197 Mfr #: 86601
Barrel Type: OriginalFeatures: Low Odor
Ink Color: Black, Blue, Green, Red, Lime, Pink, Turquoise, AquaItem: Dry Erase Marker Set
Tip Size: FineCountry of Origin (subject to change): United States

Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Lime, Pink, Turquoise, Aqua, Tip Size Fine, Low Odor, Package Quantity 8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews