Dry Erase Marker Set, Chisel/Fine Tip Assorted Colors

EXPO| Zoro #: G0828712| Mfr #: 83054

$18.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828712 Mfr #: 83054
Barrel Type: OriginalItem: Dry Erase Marker Set
Ink Color: Black, Blue, Green, Red, Brown, Orange, Purple, YellowTip Size: Chisel/Fine
Includes: Cleaner, EraserCountry of Origin (subject to change): United States

Product Description

Dry Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Brown, Orange, Purple, Yellow, Tip Size Chisel/Fine, Includes Cleaner, Eraser

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.