DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wet Erase Marker Set, Fine Tip Black, Blue, Green, Red PK5

EXPO| Zoro #: G2030804| Mfr #: 16675B

$6.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: Fine
Ink Color: Black, Blue, Green, Red
Item: Wet Erase Marker Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030804 Mfr #: 16675B
Tip Size: FineInk Color: Black, Blue, Green, Red
Item: Wet Erase Marker SetBarrel Type: Original
Country of Origin (subject to change): Mexico

Description

Wet Erase Marker Set, Original Barrel Type, Ink Color Black, Blue, Green, Red, Tip Size Fine, Package Quantity 5

Reviews