AC Flexible Current Probe, 1/10/100A, PK3

EXTECH| Zoro #: G0992275| Mfr #: 382097

$533.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Safety Rating: Cat III 300 V
Includes: Instructions
Item: AC Flexible Current Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992275 Mfr #: 382097
Safety Rating: Cat III 300 VIncludes: Instructions
Item: AC Flexible Current ProbeMax. Conductor Size: 500 MCM
Amps AC: 1/10/100AAccuracy: +/-0.5% of Reading
Connector Type: ProprietaryFor Use With: Mfr. No. 382095
AC Frequency Response: 45 to 65 HzManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp On Current Probes, Amps AC 1A/10A/100A, AC Frequency Response 45 to 65 Hz, Jaw Capacity 1.2 In, Jaw Capacity 30 mm, Connector Type Proprietary, For Use With G3255007, 3-Phase Power and Harmonics Analyzer, Accuracy +/-0.5% of Reading, Max Conductor Size 500 MCM, Safety Rating CAT III 300V, Includes Instructions, Package Quantity 3

Reviews